Floor Box Assembly, Die-cast Aluminum, w/ Duplex Receptacle

Item #: 702647

Cat #: RF406ALU

UPC: 883778305627

Sign In or Register to view pricing and more.
Documents & Guides
Floor Box Assembly, Die-cast Aluminum, Brushed Aluminum Finish, Includes Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, Gasket, Floor Leveling PVC Ring, Aluminum Floor Plate, For Use With Concrete Floors.

Overview

Floor Box Assembly, Die-cast Aluminum, Brushed Aluminum Finish, Includes Duplex Receptacle, 15 Amp, 125 Volt, NEMA 5-15R, Gasket, Floor Leveling PVC Ring, Aluminum Floor Plate, For Use With Concrete Floors.
HUBBELL Single Gang Floor Box for Concrete Floors feature Brushed aluminum or brushed brass plated, Round cover for easy mounting and orientation, Low profile cover and Perfect for spaces without wall outlets.
Also known as: 883778305627, RF406ALU

Specifications

Material: Die Cast Aluminum
Amps: 15
Gangs: 1
Color: Brushed Aluminum
Volts AC: 125
NEMA Configuration: 5-15R
Material: Die Cast Aluminum
Gangs: 1
Volts AC: 125
Amps: 15
Color: Brushed Aluminum
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)