Push Button, Color Cap, Red, Momentary Mushroom, 30mm

Item #: 70264

Cat #: 800T-N246R

UPC: 662073193739

Documents & Guides
Push Button, Color Cap, Red, Momentary Mushroom, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Color Cap, Red, Momentary Mushroom, 30 mm
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N246R from Rockwell Automation® is an 800T accessory. It is a red, 30 mm non-illuminated mushroom push button cap. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073193739, 800T-N246R

Specifications

Type: Mushroom Momentary, Pushbutton
Color: Red
Size: 30 mm
Material: Plastic
Family / Style: 800T
Type: Mushroom Momentary, Pushbutton
Size: 30 mm
Family / Style: 800T
Color: Red
Material: Plastic

Customer Reviews

No reviews for this product
(0)