CRS-H V2LC/UNV1 LT LED 25W COOL VAC

Item #: 702549

Cat #: V2LC/UNV1

UPC: 662276274969

Documents & Guides
CRO V2LC/UNV1 LT LED 25W COOL
Sign In or Register to view pricing and more.

No associated products found.

Overview

CRO V2LC/UNV1 LT LED 25W COOL
Also known as: 662276274969, V2LC/UNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 25
Color Temperature: 5600 (Bright White)
Lumens: 1600
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5600 (Bright White)
Light Technology: LED
Wattage: 25
Lumens: 1600
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)