This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,L1R,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1/0 AWG-300 kcmil Cu/Al
Overview
Eaton BR main lug loadcenter,No feed-thru lugs,Main lug,200 A,L1R,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BWH,NEMA 3R,42 Circuits,42 Spaces,Four-wire,Three-phase,Type BR 1-inch breakers,208 Y/120, 240 V,#1/0 AWG-300 kcmil Cu/Al
Eaton's BR 1-inch main lug load center is used when a sub-panel is needed to add circuits to an existing service. BR load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits.
Also known as: 786676442701, 3BR4242LC200R
Specifications
Spaces: | 42 |
Material: | Copper |
Type: | Main Lug |
Family / Style: | BR |
Spaces: | 42 |
Type: | Main Lug |
Material: | Copper |
Family / Style: | BR |
Customer Reviews
No reviews for this product
(0)