Power Supply, Performance, 120W, 24 - 28VDC, 1-Phase

Item #: 70253

Cat #: 1606-XLS120E

UPC: 781180617409

Documents & Guides
Power Supply, Performance, 120 Watt, 24 - 28 Volt DC, 1-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Supply, Performance, 120 Watt, 24 - 28 Volt DC, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS120E from Rockwell Automation® is a 120 W, 24 V DC power supply. And it is performance family. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180617409, 1606-XLS120E

Specifications

Amps: 5
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC Range: 100 - 240
Volts DC Range: 110 - 300
Volts DC: 24/28
Amps: 5
Phase: 1
Volts AC Range: 100 - 240
Volts DC: 24/28
Mounting: DIN Rail
Wattage: 120
Volts DC Range: 110 - 300

Customer Reviews

No reviews for this product
(0)