Lamp, LED, Bayonet, 24V AC/DC, White, 20 mA

Item #: 70250

Cat #: 800T-N319W

UPC: 611320085822

Sign In or Register to view pricing and more.
Documents & Guides
Lamp, LED, Bayonet Base, 24 Volt AC/DC, White, 20 mA

Overview

Lamp, LED, Bayonet Base, 24 Volt AC/DC, White, 20 mA
Also known as: 611320085822, 800T-N319W

Specifications

Color: White
Volts AC: 24
Family / Style: 800T
Light Technology: LED
Color: White
Family / Style: 800T
Volts AC: 24
Light Technology: LED

Customer Reviews

No reviews for this product
(0)