Non-Reversing Vacuum Starter, 270A, Size 5, 440/480VAC Coil

Item #: 702497

Cat #: V200M5CU

UPC: 786678000633

Sign In or Register to view pricing and more.
NEMA Non-reversing Vacuum Starter, Size 5, 270 Amp, Maximum Horse Power, 200 At 460/575 Volt AC, 440/480 Volt AC Coil, Separate Control

Overview

NEMA Non-reversing Vacuum Starter, Size 5, 270 Amp, Maximum Horse Power, 200 At 460/575 Volt AC, 440/480 Volt AC Coil, Separate Control
Also known as: 786678000633, V200M5CU

Specifications

Phase: 3
Amps: 270
Poles: 3
Type: NEMA, Starter, Vacuum
Mounting: Surface
Size: 5
Volts AC Control: 440/480
Phase: 3
Poles: 3
Mounting: Surface
Volts AC Control: 440/480
Amps: 270
Type: NEMA, Starter, Vacuum
Size: 5

Customer Reviews

No reviews for this product
(0)