
R-Rated MV Fuse 5080VAC 32R Mounting: Bolted Style: DAR0 Visual Indicator
Item #: 702359
Cat #: A051B2DAR0-32R
UPC: 782001200015
Documents & Guides
Back-Up R-Rated Medium Voltage Fuse 5080VAC 32R Mounting: Bolted Style: DAR0 Visual Indicator Amp-Trap®
Sign In or Register to view pricing and more.
No associated products found.
Overview
Back-Up R-Rated Medium Voltage Fuse 5080VAC 32R Mounting: Bolted Style: DAR0 Visual Indicator Amp-Trap®
Mersen R-Rated fuses are current-limiting, high interrupting rating fuses intended for the short circuit protection of medium voltage motors and motor controllers. R-Rated fuses are back-up fuses that have a minimum interrupting rating, and must be coordinated with overload relays in combination motor starters. The motor starter manufacturer generally specifies the R-Rated fuse size. These fuses are single, double, triple or quadruple barrels 3 inches diameter with end mounts designed for bolting directly to equipment bus or terminal pads.
Also known as: 782001200015, A051B2DAR0-32R
Specifications
Interrupt Rating DC: | 65 |
Interrupt Rating DC: | 65 |
Customer Reviews
No reviews for this product
(0)