MV E-Rated Fuse 15500VAC 10A Series: CJH Visual Indicator

Item #: 702326

Cat #: 9F60CJH010

UPC: 782001398132

Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 15500VAC 10A Ferrule, Series: CJH Visual Indicator Amp-Trap®

Overview

Medium Voltage E-Rated Fuse 15500VAC 10A Ferrule, Series: CJH Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001398132, 9F60CJH010

Specifications

Type: Potential Transformer, Fuse
Volts AC: 15.500kV
Mounting: Ferrule
Class: EJ-1
Amps: 10E
Interrupt Rating DC: 82 kA
Type: Potential Transformer, Fuse
Mounting: Ferrule
Amps: 10E
Volts AC: 15.500kV
Class: EJ-1
Interrupt Rating DC: 82 kA

Customer Reviews

No reviews for this product
(0)