MV E-Rated Fuse 15500VAC 5A Series: CJH Visual Indicator

Item #: 702321

Cat #: 9F60CJH005

UPC: 782001396831

Documents & Guides
Medium Voltage E-Rated Fuse 15500VAC 5A Ferrule, Series: CJH Visual Indicator Amp-Trap®
Sign In or Register to view pricing and more.

No associated products found.

Overview

Medium Voltage E-Rated Fuse 15500VAC 5A Ferrule, Series: CJH Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips.
Also known as: 782001396831, 9F60CJH005

Specifications

Phase: 3
Type: Potential Transformer, Fuse
Mounting: Ferrule
Diameter: 2 in
Amps: 1.400
Phase: 3
Mounting: Ferrule
Amps: 1.400
Type: Potential Transformer, Fuse
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)