PDF EJ-1 FI 15.5KV 3E

Item #: 702318

Cat #: 9F60CJH003

UPC: 782001398118

Sign In or Register to view pricing and more.
Documents & Guides
PDF EJ-1 FI 15.5KV 3E

Overview

PDF EJ-1 FI 15.5KV 3E
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They have 2" (size C), 3" (size D) and 2x3" (size DD) inch diameter barrels with ferrules and are mounted in spring reinforced clips. 15500 Volts 3 amps CJH series.
Also known as: 782001398118, 9F60CJH003

Specifications

Type: Potential Transformer, Fuse
Volts AC: 15.500kV
Mounting: Ferrule
Class: EJ-1
Amps: 3E
Interrupt Rating DC: 82 kA
Type: Potential Transformer, Fuse
Mounting: Ferrule
Amps: 3E
Volts AC: 15.500kV
Class: EJ-1
Interrupt Rating DC: 82 kA

Customer Reviews

No reviews for this product
(0)