MV E-Rated Fuse 5500VAC 40A Bolt-On, Series: DAR0 Visual Indicator
Item #: 702285
Cat #: A055B1DAR0-40E
UPC: 782001309428
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 5500VAC 40A Bolt-On, Series: DAR0 Visual Indicator Amp-Trap®
Overview
Medium Voltage E-Rated Fuse 5500VAC 40A Bolt-On, Series: DAR0 Visual Indicator Amp-Trap®
Mersen fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double, triple or quadruple barrels 3 inch diameter (size D) with end mounts designed for bolting directly to equipment bus or terminal pads.
Also known as: 782001309428, A055B1DAR0-40E
Specifications
Customer Reviews
No reviews for this product
(0)