This product may not be available in all locations.
![NEMA1 HAND-OFF-AUTO PB STATION NEMA1 HAND-OFF-AUTO PB STATION](https://rexel-cdn.com/products/cr104pex11ecenterimage.jpg?i=19EF6B46-C244-4B8D-A0DB-C13DE543C2BE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Pushbuttons. 104P heavy duty OT push button. X11E PR.No. CR109330
Overview
Pushbuttons. 104P heavy duty OT push button. X11E PR.No. CR109330
Also known as: 783166609330, CR104PEX11E
Specifications
Material: | Sheet Steel |
Size: | 30 mm |
Family / Style: | CR104 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Color: | Black |
Type: | Control Station |
Material: | Sheet Steel |
Family / Style: | CR104 |
IP/NEMA Rating: | NEMA 1 |
Type: | Control Station |
Size: | 30 mm |
Mounting: | Surface |
Color: | Black |
Customer Reviews
No reviews for this product
(0)