Limit Switch, Large Metal, Dome Plunger, 8A, 600VAC

Item #: 70222

Cat #: 440P-MDPB22E

UPC: 662072087749

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Large Metal IEC, Dome Plunger, Actuator, 8 Amp, 600 Volt AC/DC, 2 Normally Closed, BBM, Safety Contacts, 2 Normally Open, BBM, Auxiliary Contacts, 1/2 Inch NPT Opening

Overview

Limit Switch, Safety, Large Metal IEC, Dome Plunger, Actuator, 8 Amp, 600 Volt AC/DC, 2 Normally Closed, BBM, Safety Contacts, 2 Normally Open, BBM, Auxiliary Contacts, 1/2 Inch NPT Opening
Also known as: 662072087749, 440P-MDPB22E

Specifications

Color: Red
Type: Limit Switch, Dome Plunger, Large Metal
Size: 30 mm
Volts DC: 600
Volts AC: 600
Amps: 8
Color: Red
Size: 30 mm
Volts AC: 600
Type: Limit Switch, Dome Plunger, Large Metal
Volts DC: 600
Amps: 8

Customer Reviews

No reviews for this product
(0)