26
more
![Dimmer, 120V, 800W, Taupe Dimmer, 120V, 800W, Taupe](https://rexel-cdn.com/products/image.jpg?i=7E6D8492-9097-45C7-9DE8-857F9347622D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Taupe.
Overview
Diva Magnetic Low Voltage Dimmer, 120V, 800W, Single-Pole, Color: Taupe.
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, Single-pole, 120V/1000VA (800W) in taupe
Also known as: 027557464734, DVSCLV-10P-TP
Specifications
Type: | Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decora |
Color: | Taupe |
Volts AC: | 120 |
Mounting: | Surface |
Wattage: | 800 |
Poles: | 1 |
Family / Style: | Diva |
Type: | Switch, Rocker, Preset, Low Voltage, Magnetic, Single-Pole, Decora |
Volts AC: | 120 |
Wattage: | 800 |
Family / Style: | Diva |
Color: | Taupe |
Mounting: | Surface |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)