GVN 6350-1-1/4 6" SQ BX, 3-1/2D

Item #: 702141

Cat #: 6350-1-1/4

UPC: 785592982582

Sign In or Register to view pricing and more.
Documents & Guides
GVN 6350-1-1/4 6" SQ BX, 3-1/2D, 1-1/4" K

Overview

GVN 6350-1-1/4 6" SQ BX, 3-1/2D, 1-1/4" K
Also known as: 785592982582, 6350-1-1/4

Specifications

Size: 6 in
Depth: 3 1/2 in
Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Material: Steel
Diameter: 6 in
Standards: California Proposition 65
Size: 6 in
Knockout Diameter: 1/2 in, 3/4 in, 1 1/4 in
Diameter: 6 in
Depth: 3 1/2 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)