4' 19W T8 LED Lamp, 50K

Item #: 702067

Cat #: LED19T8/L48/F/850/SUB

UPC: 046135733154

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 19 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2000, CRI: 80, Color Temperature: 5000K, Length: 48 inch, Lamp Finish: Frosted, Standard Case Qty: 9 Sylvania Part # 73315

Overview

LED Lamp, 19 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2000, CRI: 80, Color Temperature: 5000K, Length: 48 inch, Lamp Finish: Frosted, Standard Case Qty: 9 Sylvania Part # 73315
Also known as: 046135733154, LED19T8/L48/F/850/SUB

Specifications

Family / Style: SubstiTUBE
Color Temperature: 5000 (Bright White)
Lumens: 2000
Length: 4 ft, 48 in
Volts AC: 347
Color Rendering Index (CRI): 80
Wattage: 19
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Lumens: 2000
Volts AC: 347
Wattage: 19
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)