4' 19W T8 LED Lamp, 30K

Item #: 702064

Cat #: LED19T8/L48/F/830/SUB

UPC: 046135733123

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE IS LED Lamp, 19 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2000, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start ballasts Standard Case Qty: 9 Sylvania Part # 73312

Overview

SubstiTUBE IS LED Lamp, 19 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2000, CRI: 82, Color Temperature: 3000K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start ballasts Standard Case Qty: 9 Sylvania Part # 73312
Also known as: 046135733123, LED19T8/L48/F/830/SUB

Specifications

Family / Style: SubstiTUBE
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2000
Length: 4 ft, 48 in
Volts AC: 347
Wattage: 19
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC Range: 120 - 277
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 19
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 2000
Volts AC: 347
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)