NEUTRAL LINK J 600V 30A

Item #: 702003

Cat #: NLJ30

UPC: 782001712921

Sign In or Register to view pricing and more.
Documents & Guides
Class J NEUTRAL LINK 600V 30A

Overview

Class J NEUTRAL LINK 600V 30A
Also known as: 782001712921, NLJ30

Specifications

Mounting: Snap In
Amps: 30
Type: Shorting Link
Mounting: Snap In
Type: Shorting Link
Amps: 30

Customer Reviews

No reviews for this product
(0)