Pull Box, Hinged Cover, Steel, 30" x 24" x 8"
Item #: 701984
Cat #: AHE36X24X8
UPC: 783510865207
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, Bulletin A90HC (Hinge Cover Cut-out Box), Size/Dims: 30" x 24" x 8", Material/Finish: Steel/Gray
Overview
Pull Box, Hinged Cover, Bulletin A90HC (Hinge Cover Cut-out Box), Size/Dims: 30" x 24" x 8", Material/Finish: Steel/Gray
These boxes feature a recessed, slotted flush latch for security as well as knockouts on all four sides, making them suitable for a wide variety of applications.
Also known as: 783510865207, AHE36X24X8
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 18 |
Knockouts: | Yes |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Knockouts: | Yes |
Color: | Gray |
Number of Knockouts: | 18 |
Customer Reviews
No reviews for this product
(0)