Power Supply, 215W, 12-15VDC Output, 230/115VAC, 240 - 375VDC, Input

Item #: 70197

Cat #: 1606-XL180B

UPC: 781180454370

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 215W, 12-15VDC Output, 230/115VAC, 240 - 375VDC, InputPower Supply, 215 Watt, 12 - 15 Volt DC Output, 230/115 Volt AC, 240 - 375 Volt DC, Input

Overview

Power Supply, 215W, 12-15VDC Output, 230/115VAC, 240 - 375VDC, InputPower Supply, 215 Watt, 12 - 15 Volt DC Output, 230/115 Volt AC, 240 - 375 Volt DC, Input
Also known as: 781180454370, 1606-XL180B

Specifications

Volts DC Range: 240, 375
Type: Power Supply
Mounting: DIN Rail
Wattage: 215
Volts DC Control Range: 15
Volts DC Range: 240, 375
Mounting: DIN Rail
Volts DC Control Range: 15
Type: Power Supply
Wattage: 215

Customer Reviews

No reviews for this product
(0)