This product has been discontinued.
Vertical Cable Manager, Tie Down Panel, 40.37" Height, Black
Item #: 701912
Cat #: NVCMTD12
UPC: 783510168216
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Cable Manager, Tie Down Panel, 40.37 Inch Height, Black
Overview
Vertical Cable Manager, Tie Down Panel, 40.37 Inch Height, Black
Also known as: 783510168216, NVCMTD12
Specifications
Type: | Cable Manager, Vertical |
Mounting: | Vertical |
Color: | Black |
Height: | 40.370 in |
Type: | Cable Manager, Vertical |
Color: | Black |
Mounting: | Vertical |
Height: | 40.370 in |
Customer Reviews
No reviews for this product
(0)