Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Non-Metallic, White

Item #: 701787

Cat #: PSB37550WH

UPC: 092326130370

Sign In or Register to view pricing and more.
Documents & Guides
TYM PSB37550WH 1G FS BOX

Overview

TYM PSB37550WH 1G FS BOX
Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.
Also known as: 092326130370, PSB37550WH

Specifications

Material: Plastic
Gangs: 1
Color: White
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Material: Plastic
Color: White
Threaded Outlet Diameter: 3/4 in
Gangs: 1
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)