Screw Cover Wireway, Raintight, 4" x 4" x 10', No Knockouts, Galvanized, Steel

Item #: 701746

Cat #: 4120NKRTG

UPC: 641353220853

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Screw Cover Wireway, Raintight, 4" x 4" x 10', No Knockouts, Galvanized, Steel

Overview

Screw Cover Wireway, Raintight, 4" x 4" x 10', No Knockouts, Galvanized, Steel
Also known as: 641353220853, 4120NKRTG

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 48 in
Color: Gray
Height: 4 in
Length: 48 in
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)