Preset Timer, 5-60 mins, Maestro, Bluestone

Item #: 701700
Cat #: MA-T51-BG
UPC: 027557290463
Sign In or Register to view pricing and more.
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Bluestone. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Bluestone. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Also known as: 027557290463, MA-T51-BG

Specifications

Wattage: 600
Amps: 5
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Color: Bluestone
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen
Amps: 5
Family / Style: Maestro
Color: Bluestone

Customer Reviews

No reviews for this product
(0)