SQD 8736SDO2V06 REVERSING STARTER

Item #: 701683

Cat #: 8736SDO2V06

UPC: 785901001140

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8736SDO2V06 REVERSING STARTER 600VAC 45A NEMA

Overview

SQD 8736SDO2V06 REVERSING STARTER 600VAC 45A NEMA
Also known as: 785901001140, 8736SDO2V06

Specifications

Family / Style: 8736
Size: 2
Standards: California Proposition 65
Family / Style: 8736
Standards: California Proposition 65
Size: 2

Customer Reviews

No reviews for this product
(0)