![38KV 7AMP 2" AIR FUSE 38KV 7AMP 2" AIR FUSE](https://rexel-cdn.com/products/fuses-fuse-holdersfm-500x50072dpi-91.jpg?i=ABACA2E0-A7A9-4D74-A209-615A715AAFEC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Air fuse-link, medium voltage, 7 A, AC 38 kV, 50.8 x 442 mm, back-up, 7E
Overview
Air fuse-link, medium voltage, 7 A, AC 38 kV, 50.8 x 442 mm, back-up, 7E
Eaton's Bussmann series Air medium voltage fuses are suitable for the primary side transformer protection, fuse switch combination unit, fuse bases and fuse switches. They comply with BS 2692 Part 1 1975 standard. A number of options are available including full range capability and alternative fixings arrangements such as different types of tags, studs and collars. Higher current ratings can be obtained by using fuses in parallel and special fixings arrangements are available for this purpose.
Also known as: 051712794381, 38ADMNA7E
Specifications
Amps: | 7 |
Type: | Potential Transformer, British Style |
Length: | 3 in |
Interrupt Rating DC: | 40 |
Amps: | 7 |
Length: | 3 in |
Type: | Potential Transformer, British Style |
Interrupt Rating DC: | 40 |
Customer Reviews
No reviews for this product
(0)