Limit Switch, Safety, Small Plastic, Roller Plunger, 10A, 600V

Item #: 70162

Cat #: 440P-CRPS11E

UPC: 662072087305

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Roller Plunger, Small Plastic, 10 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contact, 1 Normally Open, Snap Acting, Auxiliary Contact, 1/2 Inch NPT, Conduit Entrance

Overview

Limit Switch, Safety, Roller Plunger, Small Plastic, 10 Amp, 600 Volt AC/DC, 1 Normally Closed, Snap Acting, Safety Contact, 1 Normally Open, Snap Acting, Auxiliary Contact, 1/2 Inch NPT, Conduit Entrance
Also known as: 662072087305, 440P-CRPS11E

Specifications

Color: Red
Type: Limit Switch, Safety, Roller Plunger
Amps: 10
Volts DC: 600
Material: Plastic
Volts AC: 600
Color: Red
Amps: 10
Material: Plastic
Type: Limit Switch, Safety, Roller Plunger
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)