Fuse, PT Medium Voltage, 0.5A, 38kV, 16.1" Clip Centers, 38kAIC
Item #: 701590
Cat #: 38CAVH0.5E
UPC: 051712843669
Documents & Guides
Fuse, PT Medium Voltage, 0.5 Amp, 38 kV, 16.1 Inch Clip Centers, 38 kAIC
Sign In or Register to view pricing and more.
Overview
Fuse, PT Medium Voltage, 0.5 Amp, 38 kV, 16.1 Inch Clip Centers, 38 kAIC
Bussmann® series Indicating and non-indicating E-Rated, current-limiting, medium voltage fuses for potential, small power and control transformers.
Also known as: 051712843669, 38CAVH0.5E
Specifications
Diameter: | 1.630 in |
Mounting: | Cartridge |
Amps: | 0.500 |
Class: | E |
Interrupt Rating DC: | 40 kA |
Interrupt Rating AC: | 40 kA |
Volts AC: | 38kV |
Length: | 17.320 in |
Diameter: | 1.630 in |
Amps: | 0.500 |
Interrupt Rating DC: | 40 kA |
Volts AC: | 38kV |
Mounting: | Cartridge |
Class: | E |
Interrupt Rating AC: | 40 kA |
Length: | 17.320 in |
Customer Reviews
No reviews for this product
(0)