38KV 10AMP 2" AIR FUSE

Item #: 701583

Cat #: 38ADMNA10E

UPC: 051712794398

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Air fuse-link, medium voltage, 10 A, AC 38 kV, 50.8 x 442 mm, back-up, 10E

Overview

Air fuse-link, medium voltage, 10 A, AC 38 kV, 50.8 x 442 mm, back-up, 10E
Eaton's Bussmann series Air medium voltage fuses are suitable for the primary side transformer protection, fuse switch combination unit, fuse bases and fuse switches. They comply with BS 2692 Part 1 1975 standard. A number of options are available including full range capability and alternative fixings arrangements such as different types of tags, studs and collars. Higher current ratings can be obtained by using fuses in parallel and special fixings arrangements are available for this purpose.
Also known as: 051712794398, 38ADMNA10E

Specifications

Amps: 10
Type: Potential Transformer, British Style
Length: 3 in
Interrupt Rating DC: 40
Amps: 10
Length: 3 in
Type: Potential Transformer, British Style
Interrupt Rating DC: 40

Customer Reviews

No reviews for this product
(0)