This product may not be available in all locations.
Marker Cards, Printed, Vertical, 1 - 50, Individual, 5mm x 10mm
Item #:
701562
Cat #:
1492-MH5X10V1-50
UPC:
885630743837
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Printed, Vertical, 1 - 50, Individual, 5 mm x 10 mm
Overview
Marker Cards, Printed, Vertical, 1 - 50, Individual, 5 mm x 10 mm
Also known as: 885630743837, 1492-MH5X10V1-50
Specifications
Mounting: | Snap In |
Family / Style: | 1492 |
Type: | Marker Cards |
Mounting: | Snap In |
Type: | Marker Cards |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)