Concept Enclosure, Sloped, Type 4X, 24" x 24" x 8"

Item #: 701561

Cat #: CSD24248SSST

UPC: 783510260125

Sign In or Register to view pricing and more.
Documents & Guides
Concept Enclosure, Sloped Top, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24" x 24" x 8"

Overview

Concept Enclosure, Sloped Top, NEMA Type 4X, Material: Stainless Steel, Dimensions: 24" x 24" x 8"
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.
Also known as: 783510260125, CSD24248SSST

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)