Timing Relay, On-Delay, 11-Pin, DPDT, 5 - 50 Min, 120VAC

Item #: 701549

Cat #: CGB-38-70050M

UPC: 78519130260

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, On-Delay, 10 Amp, 11-Pin, DPDT Contacts, 5 - 50 Minute, Knob Adjustable, Range, 120 Volt AC

Overview

Timing Relay, On-Delay, 10 Amp, 11-Pin, DPDT Contacts, 5 - 50 Minute, Knob Adjustable, Range, 120 Volt AC
Also known as: 78519130260, CGB-38-70050M

Specifications

Volts AC Control: 120
Base: 11-Pin
Poles: 2
Amps: 10
Type: Timing Relay, Relay
Mounting: Socket
Range: 5 - 50 min
Volts AC Control: 120
Poles: 2
Type: Timing Relay, Relay
Range: 5 - 50 min
Base: 11-Pin
Amps: 10
Mounting: Socket

Customer Reviews

No reviews for this product
(0)