This product may not be available in all locations.
Limit Switch, Safety, 22mm Plastic, Short Lever, NO/NC Snap Acting
Item #:
70153
Cat #:
440P-CSLS11B
UPC:
662072087374
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, 22 mm Plastic, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening
Overview
Limit Switch, Safety, 22 mm Plastic, Short Lever, Normally Open, Normally Closed Contacts, Snap Acting, M20 Conduit Opening
Also known as: 662072087374, 440P-CSLS11B
Specifications
Poles: | 2 |
Color: | Red |
Type: | Limit Switch, Safety, Lever |
Size: | 22 mm |
Mounting: | Surface |
Material: | Plastic |
Poles: | 2 |
Type: | Limit Switch, Safety, Lever |
Mounting: | Surface |
Color: | Red |
Size: | 22 mm |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)