Indicating Bank, Red Strobe Lens, 24V AC/DC, BA15d, 70mm Diameter

Item #: 701450

Cat #: XVEC6B4

UPC: 785901662051

Sign In or Register to view pricing and more.
Documents & Guides
indicating Bank, Red Strobe Lens, 5 Watt, 24 Volt AC/DC, BA15d Base, 70 mm Diameter, Lamp Not Included

Overview

indicating Bank, Red Strobe Lens, 5 Watt, 24 Volt AC/DC, BA15d Base, 70 mm Diameter, Lamp Not Included
Also known as: 785901662051, XVEC6B4

Specifications

Color: Red
Diameter: 70 mm
Volts DC: 24
Amps: 5
Volts AC: 24
Color: Red
Volts DC: 24
Volts AC: 24
Diameter: 70 mm
Amps: 5

Customer Reviews

No reviews for this product
(0)