Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3P

Item #: 70135

Cat #: 1606-XL480E-3

UPC: 662073044055

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3PPower Supply, Switched Mode, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 480 Volt AC Input, 450 - 820 Volt DC Input

Overview

Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3PPower Supply, Switched Mode, 20 Amp, 480 Watt Output, 24 to 28 Volt DC Output, 3-Phase, DIN Rail Mount, 480 Volt AC Input, 450 - 820 Volt DC Input
Also known as: 662073044055, 1606-XL480E-3

Specifications

Phase: 3
Volts AC: 480
Volts DC Range: 24, 28/550
Type: Power Supply
Wattage: 480
Amps: 20
Phase: 3
Volts DC Range: 24, 28/550
Wattage: 480
Volts AC: 480
Type: Power Supply
Amps: 20

Customer Reviews

No reviews for this product
(0)