Contactor, IEC, 9A, 4P, 120VAC Coil, 4NO

Item #: 70134

Cat #: 100-C09D400

UPC: 662468718370

Contactor, IEC, 9 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, IEC, 9 Amp, 4-Pole, 120 Volt AC Coil, 4 Normally Open, Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C09D400 from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has four normally open poles and has no contact configuration. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468718370, 100-C09D400

Specifications

Volts AC Control: 120
Mounting: DIN Rail, Surface
Poles: 4
Volts AC: 600
Amps: 9
Family / Style: 100-C
Volts AC Control: 120
Poles: 4
Amps: 9
Mounting: DIN Rail, Surface
Volts AC: 600
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)