Laser/Ink Jet Component Label

Item #: 701314

Cat #: C850X1100YJJ

UPC: 074983522675

Sign In or Register to view pricing and more.
Documents & Guides
Laser/Ink Jet Component Label, 8.50" Width x 11.0" Height, Adhesive Polyester, White, 1 Label/Row, 1 Labels/Sheet, 25 Labels/Package

Overview

Laser/Ink Jet Component Label, 8.50" Width x 11.0" Height, Adhesive Polyester, White, 1 Label/Row, 1 Labels/Sheet, 25 Labels/Package
Also known as: 074983522675, C850X1100YJJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)