Pistol Handle Shaft, 5 x 200 mm

Item #: 701296

Cat #: SF200SH5X5H

UPC: 786685411651

Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle Shaft. Size: 5 x 200 mm (7.9"). For use with Pistol Handles

Overview

Pistol Handle Shaft. Size: 5 x 200 mm (7.9"). For use with Pistol Handles
Also known as: 786685411651, SF200SH5X5H

Specifications

Diameter: 5 mm
Type: Shaft
Length: 7.900 in
Diameter: 5 mm
Length: 7.900 in
Type: Shaft

Customer Reviews

No reviews for this product
(0)