Limit Switch, Sealed Pre-Wired, w/o Lever, 2P, 5' Cable

Item #: 70128

Cat #: 802M-AY5

UPC: 662073706939

Documents & Guides
Limit Switch, Sealed Pre-Wired, Side Rotary, w/o Lever, 2-Pole, 5 Foot Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Sealed Pre-Wired, Side Rotary, w/o Lever, 2-Pole, 5 Foot Cable
Also known as: 662073706939, 802M-AY5

Specifications

Type: Sealed, Limit Switch, Lever Type
Poles: 2
Mounting: Base
Length: 5 ft
Amps: 5
Volts AC: 600
Type: Sealed, Limit Switch, Lever Type
Mounting: Base
Amps: 5
Poles: 2
Length: 5 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)