This product may not be available in all locations.

Pilot Device, Base Mounted Contact Block, 1NO
Item #: 70121
Cat #: 800F-BX10
UPC: 662468118668
Documents & Guides
Pilot Device, Base Mounted Contact Block, 1 Normally Open, 10 per Package
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pilot Device, Base Mounted Contact Block, 1 Normally Open, 10 per Package
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-BX10 from Rockwell Automation® is an 800F push-button accessory. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468118668, 800F-BX10
Specifications
Type: | Pilot Device, Contact Block, NO |
Color: | Green |
Size: | 22.5 mm |
Family / Style: | 800F |
Material: | Plastic |
Type: | Pilot Device, Contact Block, NO |
Size: | 22.5 mm |
Material: | Plastic |
Color: | Green |
Family / Style: | 800F |
Customer Reviews
No reviews for this product
(0)