SOHO 2 Light Vanity

Item #: 701185

Cat #: 60-4582

UPC: 045923645822

Sign In or Register to view pricing and more.
Soho - 2 Light Vanity with Satin White Glass - Polished Chrome Finish

Overview

Soho - 2 Light Vanity with Satin White Glass - Polished Chrome Finish
The Soho 60-4582 is a contemporary design that offers understated elegance. Finished in Polished Chrome with Satin White Glassware and accented with thin airplane cable white, Soho delivers just the Right message without overpowering its environment.
Also known as: 045923645822, 60-4582

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Polished Chrome
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Polished Chrome
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)