Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 3 3/8 Inch, Width: 1 Inch
Overview
Conduit Hardware, Bushings, Insulating, Trade Size: 2 1/2 Inch, Material: Malleable Iron, Connection Type: Set-Screw Threadless, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 3 3/8 Inch, Width: 1 Inch
Also known as: 783126302356, IBC-250S
Specifications
Customer Reviews
No reviews for this product
(0)