Large Folding Shelf, Type 4 And 12, 24 IN x 24 IN, 14 ga, Mild Steel
Item #: 701140
Cat #: AA61SHLF2424
UPC: 783510268671
Sign In or Register to view pricing and more.
Documents & Guides
Large Folding Shelf, Type 4 And 12, 24 IN x 24 IN, 14 ga, Mild Steel, Gray
Overview
Large Folding Shelf, Type 4 And 12, 24 IN x 24 IN, 14 ga, Mild Steel, Gray
Supports instruments and test equipment used to install and maintain electrical components in an enclosure. Also ideally suited for supporting laptop computers, monitoring units and other equipment used with programmable controllers. The shelf can be installed on the inside or outside surface of larger HOFFMAN® industrial enclosures (except ProLine).
Also known as: 783510268671, AA61SHLF2424
Specifications
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
IP/NEMA Rating: | NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)