2
more
Tie Wire, 16 AWG, Steel, Black Annealed, 500' Roll
Item #: 701125
Cat #: MTW17
UPC: 639720223071
Sign In or Register to view pricing and more.
Documents & Guides
Tie Wire, 16 AWG, Steel, Black Annealed, 500 Foot Roll
Overview
Tie Wire, 16 AWG, Steel, Black Annealed, 500 Foot Roll
Metallics designs and manufactures custom fasteners in America.
Also known as: 639720223071, MTW17
Specifications
Length: | 500 ft |
Color: | Black |
Material: | Steel |
Gauge: | 16 |
Length: | 500 ft |
Material: | Steel |
Color: | Black |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)