Power Supply, Standard, 60W, 24VDC Output, 1-Phase

Item #: 70111

Cat #: 1606-XL60D

UPC: 662073043911

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Standard, 60W, 24VDC Output, 1-PhasePower Supply, Standard, 60 Watt, 24 Volt DC Output, 1-Phase

Overview

Power Supply, Standard, 60W, 24VDC Output, 1-PhasePower Supply, Standard, 60 Watt, 24 Volt DC Output, 1-Phase
Also known as: 662073043911, 1606-XL60D

Specifications

Volts DC: 24
Type: Power Supply
Mounting: DIN Rail
Phase: 1
Wattage: 60
Volts DC: 24
Mounting: DIN Rail
Wattage: 60
Type: Power Supply
Phase: 1

Customer Reviews

No reviews for this product
(0)