This product may not be available in all locations.
2
more
Disconnect Switch, Non-Fusible, NEMA 1, 30A, 3P, 600VAC, Heavy Duty
Item #: 701108
Cat #: HU361N
UPC: 785901983064
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral
Overview
Disconnect Switch, Non-Fusible, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Factory Neutral
Also known as: 785901983064, HU361N
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)