Limit Switch, Sealed Pre-Wired, Corrosion Resistant, w/o Lever, 2P

Item #: 70105

Cat #: 802MC-AY5

UPC: 662073709657

Documents & Guides
Limit Switch, Sealed Pre-Wired, Corrosion Resistant, Side Rotary, w/o Lever, 2-Pole, 5 Foot Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Sealed Pre-Wired, Corrosion Resistant, Side Rotary, w/o Lever, 2-Pole, 5 Foot Cable
Our Bulletin 802MC Corrosion Resistant Limit Switches are pre-wired and factory sealed to provide corrosion protection in wet or dry locations. These switches provide a tough defense against environmental contaminants by using a polymeric enclosure and Type 316 stainless steel for the exposed metal parts. They meet the requirements for NEMA 1, 4X, 6P, and 13 enclosures.
Also known as: 662073709657, 802MC-AY5

Specifications

Poles: 2
Type: Limit Switch, Lever Type, Corrosion Resistant
Amps: 10
Mounting: Base
Length: 5 ft
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 4X, NEMA 13
Volts AC: 600
Poles: 2
Amps: 10
Length: 5 ft
Volts AC: 600
Type: Limit Switch, Lever Type, Corrosion Resistant
Mounting: Base
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 4X, NEMA 13

Customer Reviews

No reviews for this product
(0)