Cross 4 x 4

Item #: 701028

Cat #: CT44CSS

UPC: 783510157937

Documents & Guides
Cross, 4.00x4.00, SS Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cross, 4.00x4.00, SS Type 304
Wireway Cross can be used with the straight section of wireways for routing cables in four directions.
Also known as: 783510157937, CT44CSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)