Push Button, Twist to Release, 40mm Mushroom Head, Red, Metal

Item #: 70102

Cat #: 800FM-MT44

UPC: 662468097093

Documents & Guides
Push Button, Push-Pull/Twist to Release, 40 mm Mushroom Head, Red, Metal, Maintained, 22.5 mm Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull/Twist to Release, 40 mm Mushroom Head, Red, Metal, Maintained, 22.5 mm Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-MT44 from Rockwell Automation® is an 800FM push-button 40 mm twist to release e-stop. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468097093, 800FM-MT44

Specifications

Color: Red
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Type: Twist to Release, Pushbutton
Color: Red
Size: 22.5 mm
Type: Twist to Release, Pushbutton
Amps: 10
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)